
Screw-Cover, Type 3R, 30.00x30.00x16.00, Steel
Mfr # A30R3016
Zoro # G6852677
product price: $838.08
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Depth
16 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A30R3016
Zoro #
G6852677
UPC #
783510386405
Country of Origin
Mexico
Dimensions
Depth
16 in
Width
30 in
Size
30 x 30 x 16 in
Height
30 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
12 ga / 2.66 mm
Details
Item
Screw-Cover,Type 3R,30.00x30.00x16.00,
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Color
Gray
Gauge
Body: 12 ga, Door: 14 ga
Features
Knockouts, Weather-resistant, except dust
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Type
Style C**
Weight
105 lb
Knockouts Included
Yes
Mounting
27 in / 686 mm / 1.5 in / 38 mm
Knockout Pattern
A-B-C-D-E-F-G-H-I
Protection Rating
NEMA Type 3R; IP32
Body Style
C**
Description
Screw-Cover,Type 3R,30.00x30.00x16.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.