
Screw-Cover, Type 4X
Mfr # ASE48X48X12SSNK
Zoro # G6832657
product price: $2,037.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
No. 2B
Gauge
Body: 14 ga, Door: 10 ga
Width
48 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASE48X48X12SSNK
Zoro #
G6832657
UPC #
783510305826
Country of Origin
United States
Dimensions
Width
48 in
Depth
12 in
Size
48 in x 48 in x 12 in
Height
48 in
Door Thickness
10 ga / 3.6 mm
Body Thickness
14 ga / 1.98 mm
Details
Item
Screw-Cover,Type 4X
Material
Stainless Steel 304
Finish
No. 2B
Gauge
Body: 14 ga, Door: 10 ga
Color
Unpainted
NEMA Enclosure Type
3R, 4X
Features
Watertight, Corrosion-Resistant
Standards
UL 50, 50E Listed; Type 3, 3R, 4, 4X, 12; File No. E27525; cUL Listed per CSA C22.2 No. 40 and No. 94.2; Type 3, 3R, 4, 4X, 12; IEC 60529, IP66
Weight
198 lb
Cover Screw Quantity
20
Protection Rating
NEMA Type 4X; IP66
Description
Screw-Cover,Type 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.