Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sequestr External Disconnect Package, Ty

  • Mfr # A72XD2818FTCLP

  • Zoro # G5841895


product price: $5,002.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM28
Color
Gray, White
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72XD2818FTCLP
Zoro #
G5841895
UPC #
783510169442
Country of Origin
United States

Dimensions

Depth
18.12 in
Width
28-1/4 in
Height
72.12 in
Size
72.12 x 28-1/4 x 18.12 in
Thickness
16 ga / 1.52 mm
Panel Size
60.00 x 21.75 in / 1524 x 552 mm

Details

Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72PM28
Color
Gray, White
NEMA Enclosure Type
12
Gauge
16 ga
Features
Dust-Resistant
Application
Indoor
Series
Sequestr
Weight
447 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Interior Color
White
Protection Rating
NEMA Type 12; IP55
Panel
A72PM28
Exterior Color
Gray

Description

Sequestr External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.