
Shelf, Aluminum, Holds Equipment
Mfr # ESHA19
Zoro # G8755801
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Rack Units
3
Height
6.90 inch
Width
16.10 inch
Finish
Brushed
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESHA19
Zoro #
G8755801
UPC #
783510102470
Country of Origin
Mexico
Dimensions
Height
6.90 inch
Width
16.10 inch
Overall Length
15 in
Length
20.00 inch
Thickness
0.09 in / 2 mm
Overall Width
18.31 in
Overall Height
5.25 in
Thickness (T) (inch)
0.09
Dimensions (H x W x D) (inch)
5.25 x 18.31 x 15.00
Thickness (T) (millimetre)
2
Dimensions (H x W x D) (millimetre)
133 x 465 x 381
Dimensions
5.25 x 18.31 x 15.00 in / 133 x 465 x 381 mm
Material Thickness
0.09 in
Details
Item
Shelf
Rack Units
3
Finish
Brushed
Material
Aluminum
Sub-Category
Other Accessories
Application
Holds Equipment
For Use With
Any Enclosure
Color
Unpainted
Features
The Single-Sided Shelf Mounts to 19 in Rack Angles to House Voice/Data Networking Equipment
Fits Rack
19 in.
Description
Shelf, Material Aluminum, Finish Brushed, For Use With Any Enclosure, Sub-Category Other Accessories, Application Open-Frame Rack, Features The Single-Sided Shelf Mounts to 19 in Rack Angles to House Voice/Data Networking Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.