Shop NVENT HOFFMAN
See all product information
Create Account
Slim Fit Indoor Enclosure Air Conditioner, 1,700 Btu/h
- Mfr # S060516G050
- Zoro # G6827958
product price:Â
$
4,518.26
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Depth
8.1 in
Application
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S060516G050
- Zoro #
- G6827958
- UPC #
- 783510281748
- Country of Origin
- China
- Item
- SPECTRACOOL Slim Fit Indoor Air Conditio
- Material
- Mild Steel
- Finish
- Powder Coated
- Gauge
- 18 ga
- Application
- Indoor
- NEMA Enclosure Type
- 12
- Features
- Dust-Resistant
- Color
- Light Gray
- Standards
- UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
- Voltage
- 100V AC to 120V AC
- Series
- SpectraCool Slim Fit
- Weight
- 47 lb
- Operating Temperature
- 50 - 131 °F / 10 - 55 °C
- Nominal Capacity Btu/h
- 1700 Btu/h
- Protection Rating
- NEMA Type 12
- Nominal Voltage
- 115 V
- Nominal Capacity Watts
- 500 W
- Max Current
- 20 A
- Remote Access Control
- No
Dimensions
- Depth
- 8.1 in
- Width
- 11 in
- Size
- 21.6 in x 11 in x 8.1 in
- Height
- 21.6 in
- Thickness
- 18 ga / 1.21 mm
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.