
Solid Doors, fits 2000x600mm, Lt Gray, Steel
Mfr # PDS206
Zoro # G6818298
product price: $712.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 600 mm
Width
23.31 in
Height
76.34 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDS206
Zoro #
G6818298
UPC #
783510949501
Country of Origin
Mexico
Dimensions
Width
23.31 in
Height
76.34 in
Size
76.34 in H x 23.31 in W
Thickness
16 ga / 1.52 mm
Dimensions
1939 x 592 mm / 76.34 x 23.31 in
Details
Item
Solid Doors,Fits 2000x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
49.28 lb
Door Type
Steel
Fits Frame
2000 x 600 mm
Description
Solid Doors,Fits 2000x600mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.