Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Sides, Fits 2000x400mm, Lt Gray, S

  • Mfr # PSS204

  • Zoro # G5862773


product price: $404.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
For Use With
Fits Frame 2000 x 400 mm
Size
76.34 in H x 13.90 in W
Color
Light Gray
Width
13.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS204
Zoro #
G5862773
UPC #
783510962500
Country of Origin
Mexico

Dimensions

Size
76.34 in H x 13.90 in W
Width
13.90 in
Height
76.34 in
Thickness
16 ga / 1.52 mm
Dimensions
76.34 x 13.90 in / 1939 x 353 mm

Details

Item
Solid Sides,Fits 2000x400mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 2000 x 400 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Series
ProLine
Weight
26 lb
Fits Frame
2000 x 400 mm

Description

Solid Sides,Fits 2000x400mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.