Nvent Hoffman
Steel Enclosure, 11.81 in H, 10 in W, 5.91 in D, 12, 3, 4, Hinged
Mfr # LHC302515
Zoro # G8751951
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.84 in
- Height 11.81 in
- Depth 5.91 in
- Material Steel
- NEMA Rating 3, 4, 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FLF Series, 20A, 32V DC, Non-Indicating (FLF-20)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- ANCOR 8" UV Black Mounting Cable Zip Ties - 25 Pack (199228)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, 12, 13, Hinged (A364212WFLP)
- NVENT HOFFMAN 3.5 H x 2.75 D (E1PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 12, 13, Hinged (A10106CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2.75 in D, 12, 13, 4, 6, Screw On (A843DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- NVENT HOFFMAN 24 H x 22.50 x 40.50 in / 572 x 1029 mm Mount (CTD244210)
- Nvent Hoffman Electrical Enclosures