Shop ORTRONICS
See all product information
Create Account
RACKS CABNT & ENCLOS
- Mfr # 808044549
- Zoro # G825075174
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Orientation
Horizontal
Includes Mounting Hardware
No
Features
Duct Made Out of Plastic with an Aluminum Base, Flexible Fingers, Maximum Duct Fill Capacity using Category 6 Cable is 105 Cables, Provides Organized Management of Patch Cables Horizontally
Overall Depth
3 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 808044549
- Zoro #
- G825075174
- UPC #
- 662875326618
- Country of Origin
- Taiwan, Province of China
- Item
- Cable Management System
- Orientation
- Horizontal
- Includes Mounting Hardware
- No
- Features
- Duct Made Out of Plastic with an Aluminum Base, Flexible Fingers, Maximum Duct Fill Capacity using Category 6 Cable is 105 Cables, Provides Organized Management of Patch Cables Horizontally
- Finish
- Powder Coated
- Compatible with Series
- Q
- Number of Sides
- Single Side
- Includes
- Snap-On Cover
- Rack Units
- 2
- Material
- Steel
- For Use With
- 19 in EIA Distribution Racks
- Color
- Black
- Standards
- RoHS Compliant (2011/65/EU)
Dimensions
- Overall Depth
- 3 in
- Overall Height
- 3 1/2 in
- Overall Width
- 19 in
- Manufacturers Warranty Length
- 5 yr
Description
Cable Management System, Color Black, Finish Powder Coated, For Use With 19 in EIA Distribution Racks, Includes Snap-On Cover, Features Duct Made Out of Plastic with an Aluminum Base, Flexible Fingers, Maximum Duct Fill Capacity using Category 6 Cable is 105 Cables, Provides Organized Management of Patch Cables Horizontally, Material Steel, Rack Units 2, Includes Mounting Hardware No, Orientation Horizontal, Number of Sides Single Side, Compatible with Series Q
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.