Two-Door Free-Stand, Type 4X, 72.00x49.00x24.50, Fiberglass

  • Mfr # A724925FGFS3PT

  • Zoro # G6806967


product price:  $20,271.06
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Fiberglass
Finish
Smooth Gloss
Height
72 in
Depth
24-1/2 in
Width
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A724925FGFS3PT
Zoro #
G6806967
UPC #
783510469092
Country of Origin
United States

Dimensions

Height
72 in
Depth
24-1/2 in
Width
49 in
Size
72 x 49 x 24-1/2 in
Thickness
0.22 in / 5.6 mm
Panel Size
56.00 x 22.00 in / 1422 x 559 mm

Details

Item
Two-Door Free-Stand,Type 4X,72.00x49.0
Material
Fiberglass
Finish
Smooth Gloss
Color
Gray
NEMA Enclosure Type
3R, 4X, 12
Features
Watertight, Corrosion-Resistant
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12; File No. E61997; Enclosure flammability evaluated per UL 508A; NEMA Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requiremets
Weight
426 lb
Panel Quantity
2
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66

Description

Two-Door Free-Stand,Type 4X,72.00x49.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.