
ULTRX, Type 4X, 513x412x329mm, Fiberglas
Mfr # UU504030
Zoro # G5877988
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
Depth
12.95 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UU504030
Zoro #
G5877988
UPC #
783510358105
Country of Origin
United States
Dimensions
Depth
12.95 in
Height
20.2 in
Width
16.26 in
Size
20.20 x 16.22 in
Thickness
0.15 in / 3.8 mm
External Dimensions
513 x 412 mm / 20.20 x 16.22 in
Panel Size
17.00 x 12.99 in / 432 x 330 mm
Internal Dimensions
496 x 395 x 321 mm / 19.53 x 15.55 x 12.64 in
Details
Item
ULTRX,Type 4X,513x412x329mm,Fiberglas
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16G, A20P16
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Light Gray
Type
Solid
Series
Ultrx
Weight
25.30 lb
Standards
Conductive Panel
A20P16G
Panel
A20P16
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66
Mounting
13.98 x 17.91 in / 355 x 455 mm
Description
ULTRX,Type 4X,513x412x329mm,Fiberglas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.