Zoro Homepage

Vented Plinth Base Covers, Fits 100x1600

  • Mfr # PPBCV11600

  • Zoro # G5819513


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Double-Bay, Fits 100 x 1600 mm
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPBCV11600
Zoro #
G5819513
UPC #
783510133269
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm
Fits Frame Width
1600 mm

Details

Item
Vented Plinth Base Covers,Fits 100x1600
Material
Mild Steel
Finish
Powder Coated
For Use With
Double-Bay, Fits 100 x 1600 mm
Color
Black
Gauge
16 ga
Weight
10 lb
Series
ProLine
Fits Frame Type
Double-Bay

Description

Vented Plinth Base Covers,Fits 100x1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.