
Wireway Hanger, fits 4.00x4.00, Epoxy, Steel
Mfr # F66HBEP
Zoro # G6779554
product price: $52.39
/eaKey Features
Material
Mild Steel
Finish
Epoxy Coated
Gauge
10 ga
NEMA Enclosure Type
3R
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66HBEP
Zoro #
G6779554
UPC #
783510194901
Country of Origin
United States
Dimensions
Width
6 in
Height
4 in
Size
4 in x 6 in
Thickness
10 ga / 3.4 mm
Details
Item
Wireway Hanger,Fits 4.00x4.00,Epoxy,S
Material
Mild Steel
Finish
Epoxy Coated
Gauge
10 ga
NEMA Enclosure Type
3R
Color
Unpainted
Type
Hanger
Weight
2.90 lb
Description
Wireway Hanger,Fits 4.00x4.00,Epoxy,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.