
Wiring Trough, Nema Type 3r, 12.00x12.00
Mfr # A1212116RT
Zoro # G5819879
product price: $1,664.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Galvanized
Depth
116 in
Gauge
14 ga
Features
Weather-Resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1212116RT
Zoro #
G5819879
UPC #
783510133467
Country of Origin
Mexico
Dimensions
Depth
116 in
Height
12 in
Size
12 x 12 x 116 in
Width
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Wiring Trough,Nema Type 3r,12.00x12.00
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Features
Weather-Resistant, Except Dust
Color
Gray
NEMA Enclosure Type
3R
Type
Trough
Weight
145.70 lb
Standards
UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Description
Wiring Trough,Nema Type 3r,12.00x12.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.