Multimode, Straight Crossover Fiber, 4-channel MPO/APC to 4-channel MPO/APC, 7m

  • Mfr # MFP7E10-N007

  • Zoro # G310542969


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Compatible With
Network Device
Connector Type
MPO-12/APC - Network; MPO-12/APC - Network
Features
Passive
Cable Type
Fiber Optic
Cable Length
22.97 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP7E10-N007
Zoro #
G310542969
UPC #
7290110490348
Country of Origin
Multiple

Dimensions

Cable Length
22.97 ft

Details

Item
Network Cable
Compatible With
Network Device
Connector Type
MPO-12/APC - Network; MPO-12/APC - Network
Features
Passive
Cable Type
Fiber Optic
Fiber Optic Mode
Multi-mode
Connector Type on Second End
MPO-12/APC - Network
Device Supported
Network Device
Connector Type on First End
MPO-12/APC - Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.