Shop NYLOCHEM
See all product information
Create Account
Nylon 12 Tubing, 4mm / 5/32" OD x 100', Natural
- Mfr # N04M/532ANA
- Zoro # G3639512
product price:Â
$
21.99
/ea
Sold in multiples of 3 for
$65.97
Key Features
Tube Material
Nylon 12 (Polyamide 12)
Tube Hardness
Shore 70D/Rockwell 78R
Temp. Range
-60°-200°F
Vacuum Rating
28" HG
Tube Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N04M/532ANA
- Zoro #
- G3639512
- UPC #
- 848879060158
- Country of Origin
- United States
- Tube Material
- Nylon 12 (Polyamide 12)
- Tube Hardness
- Shore 70D/Rockwell 78R
- Item
- Nylon Tubing
- Temp. Range
- -60°-200°F
- Vacuum Rating
- 28" HG
- Tube Color
- Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.