Shop EDENDIRECT
See all product information
Create Account
20 inches Heavy Duty Metal Industrial Drum Fan, 3 Speed Fan for Warehouse, Workshop
- Mfr # ZR-HIFANXDRUM20
- Zoro # G623362124
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Fan Power Source
Plug-In
Length
23.8 in
Height
23.8 in
For Use With
Indoor
Fan Cord Length
5.9 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-HIFANXDRUM20
- Zoro #
- G623362124
- UPC #
- 581914465982
- Country of Origin
- China
- Fan Power Source
- Plug-In
- For Use With
- Indoor
- Fan Style
- Industrial Fan
- Application
- Fans
- CFM High
- 3,092 cfm
- Color
- Yellow
Dimensions
- Length
- 23.8 in
- Height
- 23.8 in
- Fan Cord Length
- 5.9 ft
- Blade Diameter
- 16-20
- Width
- 8.1 in
Description
This 20 inch metal drum fan is a powerful ventilation tool. Widely applicable in various scenarios, including garages, basements, and other places. 3 level air delivery setup to meet different ventilation needs. Direct drive design, suitable opening size, with anti slip rubber legs, aluminum blades, etc., as well as adjustable tilt and easy to assemble knobs. 5.9 ft ultra long power cord with excellent motor performance. It is sturdy and durable, with a net weight of 15.8 lbs, flexible and easy to fix. Whether it is industrial, commercial, or residential, it can effectively promote air circulation. Don't hesitate, get it now and let it bring fresh air to your space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.