Shop OAKFIELD
See all product information
Create Account
3'L Soil Sample Kit
- Mfr # 3KHF9
- Zoro # G002697366
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Chrome Plated Steel
Length (In.)
13.2
Dia. (In.)
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3KHF9
- Zoro #
- G002697366
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 13.2
- Dia. (In.)
- 1.75
Details
- Material of Construction
- Chrome Plated Steel
Description
This chrome-plated steel soil sample kit comes with replaceable tips for maximum working efficiency.
Kit includes:
(1) 12"L handle
(2) 12"L extensions
(1) 3/4"-dia x 12"L sample tube
(1) Rugged fiberboard case
Kit includes:
(1) 12"L handle
(2) 12"L extensions
(1) 3/4"-dia x 12"L sample tube
(1) Rugged fiberboard case
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.