Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D30850-1000.0
- Zoro # G124788997
product price:Â
$
1,549.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
70,000 g/mol
Chemical Formula
(C6H10O5)n
Shelf Life
60 mo
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D30850-1000.0
- Zoro #
- G124788997
- UPC #
- -
- Country of Origin
- Canada
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 70,000 g/mol
- Chemical Formula
- (C6H10O5)n
- Shelf Life
- 60 mo
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bucket
- pH Level
- 4.5 - 7.0
- Color
- White to Off-White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 1 kg
- Form
- Powder
- CAS Number
- 9004-54-0
- Storage Temperature - Maximum
- 8 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Product Type
- Dextran 70
- Solubility Type
- Water
- Storage Temperature - Minimum
- 2 Degrees C
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9004-54-0, Molecular Weight 70,000 g/mol, Chemical Formula (C6H10O5)n, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.