5" Stem Digital Pocket Thermometer, 14 Degrees to 392 Degrees F

  • Mfr # WD-90003-00

  • Zoro # G3933921


product price:  $63.69
/ea

Key Features

Temp. Range (F)
14 Degrees to 392 Degrees
Temp. Range (C)
-10 Degrees to 200 Degrees
Stem Length
5 in
Accuracy
+/-1.8 Degrees F/ +/-1 Degrees C
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-90003-00
Zoro #
G3933921
UPC #
-
Country of Origin
China

Dimensions

Stem Length
5 in
Display Height
0.3 in
Digit Height
0.3 in
Display Size
0.3 in H

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
14 Degrees to 392 Degrees
Temp. Range (C)
-10 Degrees to 200 Degrees
Accuracy
+/-1.8 Degrees F/ +/-1 Degrees C
Display
LCD
Battery Type
1.5V Silver Oxide Button Cell
Resolution
0.1 Degrees C
Stem Material
Stainless Steel
Includes
Plastic Protective Sleeve with Pocket Clip
Pocket Thermometer Style
Side Reading Round Style
Scale Type
Digital
Backlit
No
Display Type
LCD
Number of Digits
3
Quick Reading
Yes
Minimum Temperature F
14 Degrees F
NSF Rated
No
Waterproof
Yes
Temperature Range
14 Degrees to 392 Degrees F/-10 Degrees to 200 Degrees C
Minimum Temperature C
-10 Degrees C
Reduced Tip
Yes
Body Style
Round
Maximum Temperature C
200 Degrees C
Temperature Resolution C
0.1 Degrees C
Includes NIST-Traceable Certificate
No
Application
Food Production, General Purpose, Industrial, Laboratory
Folding Stem
No
Maximum Temperature F
392 Degrees F
Food Safe
Yes
Digital Display
0.3 in H Display with 3-Digit LCD - 0.3 in Digit Height
Display Position
Side
Minimum Temperature °C
-10 Degrees C
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
14 Degrees F
Maximum Temperature °F
392 Degrees F
Maximum Temperature °C
200 Degrees C
Minimum Temperature °C
-10 Degrees C
Maximum Temperature °F
392 Degrees F
Minimum Temperature °F
14 Degrees F

Description

Digital Pocket Thermometer, Side Reading Round Style, Body Style Round, 14 Degrees to 392 Degrees F/-10 Degrees to 200 Degrees C, Stem Length 5 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-1.8 Degrees F/+/-1 Degrees C, 0.3 in H Display with 3-Digit LCD - 0.3 in Digit Height, Folding Stem No, Quick Reading Yes, Digital

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.