Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Channel Meter

  • Mfr # 35660-50

  • Zoro # G901775387


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Includes
(2) AA Batteries, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Testing Parameter
DO, ORP, pH, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35660-50
Zoro #
G901775387
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr
Overall Height
1 3/4 in
Overall Width
3 1/8 in
Overall Depth
6 1/4 in

Details

Item
Multiparameter Meter
Display Type
Digital
Includes
(2) AA Batteries, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Testing Parameter
DO, ORP, pH, Temperature
Automatic Temperature Compensation
Yes
Power Source
AA Batteries
Operating Temp. Range (C)
-30 Degrees to 130 Degrees C
pH Range
-2.00 to 16.00
Displayed Temperature Range
-22 to 266 Degrees F, -30 Degrees to 130 Degrees C
Waterproof
IP67
Range
-2.00 to 16.00 pH (pH), -2000 to +2000 mV (ORP), -30 Degrees to 130 Degrees C(Temperature), 0 to 20 mg/L (DO)
pH Accuracy
+/-0.01
Temperature Compensation Range
Auto
Operating Temp. Range (F)
-22 Degrees to 266 Degrees F
Calibration
Conductivity: Up to 4 automatic and up to 5 manual, pH: USA and NIST up to 5 and DIN up to 6
ORP Range
-2000 to 2000 mV
Dissolved Oxygen Range Accuracy
+/-0.1 mg/L
ORP Accuracy
+/-0.3 mV; 0.3% of Reading
Dissolved Oxygen Resolution
0.1%/0.01 mg/L
ORP Resolution
0.1 mV ( Less Than +/-1000 mV), 1 mV (¿ +/-1000 mV)
Dissolved Oxygen Range
0 to 20 mg/L
pH Resolution
0.01 pH
Logging Memory
500
Temperature Measurement Accuracy
+/-0.9 Degrees F
Temperature Measurement Resolution
0.1 Degrees C
Number of Tests
500
Data Logging Included
Data Recorded
Test Parameters
ORP, pH, Temperature, Dissolved Oxygen
pH Calibration Points
6
Operating Temperature - Maximum
266 Degrees F
Oxidation-Reduction Potential - Maximum
2,000 mV
pH Range - Minimum
-2 pH
Temperature Compensation
Automatic
pH Range - Maximum
16 pH
Oxygen Concentration Resolution
0.1 %
Operating Temperature - Minimum
-22 Degrees F
Display Temperature - Minimum
-22 Degrees F
Temperature Accuracy
+/-0.9 Degrees F
Oxidation-Reduction Potential - Minimum
-2,000 mV
Display Temperature - Maximum
266 Degrees F

Description

Multiparameter Meter, pH Range -2.00 to 16.00, Electric Conductivity Range Not Applicable, TDS Range Not Applicable, ORP Range -2000 to 2000 mV, Dissolved Oxygen Range 0 to 20 mg/L, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range Not Applicable, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.