Electrode, 1 in Dia, 6 in H, Epoxy

  • Mfr # WD-35805-24
  • Zoro # G4690585
product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

For Use With
Oakton(R) pH/Conductivity 300 Meters
Type
Double-Junction/Submersible
Testing Parameter
pH
Cable Length
3.05 m
Includes
Electrode
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WD-35805-24
Zoro #
G4690585
UPC #
-
Country of Origin
United States
Item
Electrode
For Use With
Oakton(R) pH/Conductivity 300 Meters
Type
Double-Junction/Submersible
Testing Parameter
pH
Includes
Electrode
Body Material
Epoxy
Range
0 to 14 pH
Tip Shape
Round
Junction
Double
Reference
Combination Electrode
Recommended Use
Submersible applications up to 9ft
pH Range
0-14 pH units
Shelf Life
6 mo
Special Features
Submersible
Connector
BNC
Operating Temp. Range
0 Degrees to 80 Degrees C
Max. Pressure
Ambient
Electrolyte
Redox
Temp. Sensor
None
Measurement Range
0-14 pH
Application
Field and process use, water with heavy metals, organics, sulfites, electrode dunked completely into solution, Less Than80 Degrees C, any meter.
Material
ABS Plastic
Sub-Category
Electrodes: pH
Product Type
Electrode
Connection Type
BNC
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
32 Degrees F
Disposability
Reusable
Test Parameters
pH
Shell Material
ABS Plastic
Compatible Product Type
Oakton(R) pH/Conductivity 300 Meters
Traction Material
ABS Plastic

Dimensions

Cable Length
3.05 m
Manufacturers Warranty Length
6 mo
Diameter
26mm
Length
6 in
Overall Length
6 in
Overall Diameter
1 in
Manufacturer Warranty Length
1 yr
Wire Rope Length
6 in

Description

pH Electrode, Double-Junction/Submersible, Testing Parameter pH, Measurement Range 0-14 pH, pH Range 0-14 pH Units, Tip Shape Round, Operating Temp. Range 0 Degrees to 80 Degrees C, Body Material Epoxy, Diameter 26mm, Length 152 mm, Cable Length 3.05 m, Connector BNC, Amplifier Not Applicable, Temp. Sensor None, Max. Pressure Ambient, For Use With Oakton(R) pH/Conductivity 300 Meter, Standards Not Applicable, Shelf Life 6 mo, Reference Combination Electrode, Junction Double, Electrolyte Redox

Ratings & reviews