Shop OAKTON
See all product information
Create Account
Sensor, 3 in H, Plastic
- Mfr # 3563462
- Zoro # G3467433
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Junction
Single
Operating Temp. Range
32 Degrees to 122 Degrees F
pH Range
-2.0 to 16.0 pH
Measurement Range
-2.0 to 16.0 pH, 0 to 1o ppt salinity, 0 to 20 mS/cm, 0.1 to 10 ppt TDS
For Use With
Oakton PCTSTestr(TM) 5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3563462
- Zoro #
- G3467433
- UPC #
- -
- Country of Origin
- China
- Junction
- Single
- Operating Temp. Range
- 32 Degrees to 122 Degrees F
- pH Range
- -2.0 to 16.0 pH
- Measurement Range
- -2.0 to 16.0 pH, 0 to 1o ppt salinity, 0 to 20 mS/cm, 0.1 to 10 ppt TDS
- For Use With
- Oakton PCTSTestr(TM) 5
- Body Material
- Plastic
- Item
- Sensor
- Type
- Replacement Multiparameter Sensor
- Tip Shape
- Flat
- Product Type
- Sensor
- Test Parameters
- Conductivity, pH, Salinity, TDS, Temperature
- Range
- -2 to 16 pH, 0 to 1 ppt salinity, 0 to 20 mS/cm, 0.1 to 10 ppt TDS
- Operating Temperature - Minimum
- 32 Degrees F
- Disposability
- Reusable
- Operating Temperature - Maximum
- 122 Degrees F
- Material
- ABS Plastic
- Standards
- CE
- Sub-Category
- Sensors: pH, Conductivity, TDS, Salinity
- Electrolyte
- PCTS
- Shell Material
- ABS Plastic
- Compatible Product Type
- Oakton PCTSTestr(TM) 5
Dimensions
- Length
- 3 in
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
Description
Sensor, Replacement Multiparameter Sensor, Measurement Range -2.0 to 16.0 pH, 0 to 1o ppt salinity, 0 to 20 mS/cm, 0.1 to 10 ppt TDS, pH Range -2.0 to 16.0 pH, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Plastic, Length 3 in, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Oakton PCTSTestr(TM) 5, Standards CE, Shelf Life Not Applicable, Junction Single, Electrolyte PCTS, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.