Zoro Homepage

Temperature Probe, Mini Plug, Type K

  • Mfr # WD-08516-65

  • Zoro # G4705574


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-418 Degrees to 1500 Degrees
Temp. Range (C)
-250 Degrees to 899 Degrees
Probe Length
4 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-08516-65
Zoro #
G4705574
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
4 in
Probe Wire Length
5 ft
Wire Length
5 ft.
Probe Diameter
0.156 in
Probe Size
5/32 in x 4 in
Cable Length
60 in

Details

Item
Penetration Temperature Probe
Sensor Type
Thermocouple
Temp. Range (F)
-418 Degrees to 1500 Degrees
Temp. Range (C)
-250 Degrees to 899 Degrees
Primary Measuring Element
Thermocouple
Probe Temp. Measuring Element
K Thermocouple
Probe Connector
Mini
Probe Connection Type
Mini
Probe Contact Material
316 Stainless Steel
Accuracy
+/-3.0 Degrees F (1.1 Degrees C) or +/-0.4% Reading Above 212 Degrees F(100 Degrees C), +/-3.6 Degrees F (2.2 Degrees C) or 2% of Reading Between -58 to 211 Degrees F (-50 to 99 Degrees C), +/-7.2 Degrees F (4 Degrees C) or +/-4% of Reading Between -60 to -238 (-51 to -150 Degrees C)
Use
Air or Liquids
Response Time
2 sec
Probe Material
316 Stainless Steel
Includes
Industrial Handle, Rugged Connector and 5 ft Coiled Cord
Calibration Certificate
NIST
Temperature Measuring Element
K Thermocouple
For Use With
Any Oakton Digi Sense(R) and Acorn(R) Thermocouple
Includes Thermowell
No
For Solids
Yes
Maximum Temperature C
204 Degrees C
For Liquids and Gels
No
Minimum Temperature F
-250 Degrees F
Thermocouple Type
Type K
Minimum Temperature C
-150 Degrees C
Temperature Range
-250 Degrees to 400 Degrees F/-150 Degrees to 204 Degrees C
Probe Bend
Straight
Head Material
ABS Plastic
Maximum Temperature F
400 Degrees F
Handle Material
ABS Plastic
For Gases
No
Connector Type
Mini Plug
Probe Sheath Material
304 Stainless Steel
Junction Type
Grounded
For Air
No
Tip Style
Pointed
For Application
Semi-Soft, Soft
Handle Type
Straight Handle
Thermowell Connection
Mini Connector
Maximum Temperature °F
400 Degrees F
Minimum Temperature °C
-150 Degrees C
Minimum Temperature °F
-250 Degrees F
Maximum Temperature °C
204 Degrees C
Maximum Temperature °C
204 Degrees C
Minimum Temperature °C
-150 Degrees C
Minimum Temperature °F
-250 Degrees F
Maximum Temperature °F
400 Degrees F

Description

Penetration Temperature Probe, Type K, Grounded, For Application Semi-Soft, Soft, Mini Plug, Probe Size 5/32 in x 4 in, Cable Length 60 in, -250 Degrees to 400 Degrees F/-150 Degrees to 204 Degrees C, Thermocouple, Thermowell Connection Mini Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.