Shop OASIS

Drinking Fountain

  • Mfr # M8CRSTN
  • Zoro # G025066729

product price: 
$
4,887.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Power Source
Electric Corded
Vandal Resistant
Vandal Resistant
Refrigerant Type
R134A
Width
39 1/2 in
Antimicrobial
Antimicrobial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M8CRSTN
Zoro #
G025066729
UPC #
092026173097
Country of Origin
Mexico
Power Source
Electric Corded
Vandal Resistant
Vandal Resistant
Refrigerant Type
R134A
Antimicrobial
Antimicrobial
Fountain Actuation
Front Push Button
Refrigeration
Refrigerated
Bubbler Finish
Chrome-Plated
Bottle Dispenser Actuation
Front Push Button
Includes
Recessed Mounting Frame
Features
Flexible Bubbler Guard
Power Consumption
500 W
Includes Water Filter
Water Filter Not Included
Housing Color
Silver
Vandal Resistant Features
Vandal Resistant Button
Standards
cULus, NSF
Cooling Capacity
8 gph @ 50 Degrees F
Chiller Compatible
Chiller Compatible
Number of Bubblers
1
Bi-Level Field Adjustable
Bi-Level Field Adjustable
ADA Compliant
ADA Compliant
Housing Material
Stainless Steel
Bubbler Material
Brass
Full Load Current
5 A
Housing Finish
Stainless
Environment
Indoor
Item
Drinking Fountain
Operating Voltage
115V
Station Type
Bi-Level Fountain
Product Weight
161 lb

Dimensions

Width
39 1/2 in
Overall Height
40 3/4 in
Overall Depth
18 1/2 in
Manufacturer Warranty Length
5 yr

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 40 3/4 in, Overall Depth 18 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.