Shop OASIS
See all product information
Create Account
Drinking Fountain
- Mfr # MMRSLSTN
- Zoro # G125066803
product price:Â
$
3,794.99
/ea
Free Shipping & Returns
Key Features
Number of Bubblers
1
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Power Source
Electric Corded
Standards
cULus, NSF
Bottle Dispenser Actuation
Front Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMRSLSTN
- Zoro #
- G125066803
- UPC #
- 092026173325
- Country of Origin
- Mexico
- Number of Bubblers
- 1
- Bi-Level Field Adjustable
- Bi-Level Field Adjustable
- Power Source
- Electric Corded
- Standards
- cULus, NSF
- Bottle Dispenser Actuation
- Front Push Button
- Item
- Drinking Fountain
- Includes
- Recessed Mounting Frame
- Includes Water Chiller
- Water Chiller Not Included
- Refrigeration
- Non-Refrigerated
- Housing Finish
- Stainless
- Includes Water Filter
- Water Filter Not Included
- Bubbler Material
- Brass
- Vandal Resistant
- Not Vandal Resistant
- Antimicrobial
- Antimicrobial
- Features
- Flexible Bubbler Guard
- Chiller Compatible
- Not Chiller Compatible
- Housing Material
- Stainless Steel
- Housing Color
- Silver
- Station Type
- Bi-Level Fountain
- Product Weight
- 72 lb
- ADA Compliant
- ADA Compliant
- Fountain Actuation
- Front Push Button
- Bubbler Finish
- Chrome-Plated
Dimensions
- Overall Depth
- 18 1/2 in
- Overall Height
- 18 1/4 in
- Width
- 39 1/2 in
- Manufacturer Warranty Length
- 1 yr
Description
Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity Not Applicable, Housing Color Silver, Housing Finish Stainless, Overall Height 18 1/4 in, Overall Depth 18 1/2 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Non-Refrigerated, Power Source Electric Corded
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.