Shop OASIS
See all product information
Create Account
Drinking Fountain
- Mfr # PG8ACSLSTN
- Zoro # G425066565
product price:Â
$
1,299.99
/ea
Free Shipping & Returns
Key Features
Power Source
Electric Corded
Chiller Compatible
Chiller Compatible
Overall Depth
18 5/8 in
Width
35 1/4 in
Cooling Capacity
8 gph @ 50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PG8ACSLSTN
- Zoro #
- G425066565
- UPC #
- 092026168871
- Country of Origin
- Mexico
- Power Source
- Electric Corded
- Chiller Compatible
- Chiller Compatible
- Cooling Capacity
- 8 gph @ 50 Degrees F
- ADA Compliant
- ADA Compliant
- Station Type
- Bi-Level Fountain
- Bubbler Material
- Brass
- Features
- External Stream Height Adjustment, Flexible Water Saver Bubbler, Universal Side Access Panel and Drain Pipe
- Includes Water Filter
- Water Filter Not Included
- Number of Bubblers
- 1
- Housing Color
- Silver
- Bottle Dispenser Actuation
- Front Pushbar
- Refrigeration
- Refrigerated
- Housing Finish
- Stainless
- Refrigerant Type
- R134A
- Bi-Level Field Adjustable
- Bi-Level Field Adjustable
- Includes
- Wall Mounting Brackets
- Standards
- cULus, NSF
- Environment
- Indoor
- Fountain Actuation
- Front Push Button
- Item
- Drinking Fountain
- Housing Material
- Stainless Steel
- Operating Voltage
- 115V
- Vandal Resistant
- Not Vandal Resistant
- Bubbler Finish
- Chrome-Plated
Dimensions
- Overall Depth
- 18 5/8 in
- Width
- 35 1/4 in
- Overall Height
- 38 3/16 in
- Manufacturer Warranty Length
- 5 yr
Description
Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Pushbar, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 38 3/16 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.