Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PGF8AC3GREY
  • Zoro # G025066637

product price: 
$
1,031.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus, NSF
Fountain Actuation
Front Push Button
Features
External Stream Height Adjustment, Flexible Bubbler Guard
Housing Color
Gray
Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGF8AC3GREY
Zoro #
G025066637
UPC #
092026204593
Country of Origin
Mexico
Standards
cULus, NSF
Fountain Actuation
Front Push Button
Features
External Stream Height Adjustment, Flexible Bubbler Guard
Housing Color
Gray
Housing Material
Stainless Steel
Product Weight
47 lb
Vandal Resistant
Not Vandal Resistant
Operating Voltage
115V
Power Consumption
500 W
Bubbler Finish
Chrome-Plated
Environment
Indoor
Housing Finish
Graystone
Filter Location
Side Panel Access
Compatible Filter Manufacturer Part Number
041145-001
Power Source
Electric Corded
Chiller Compatible
Chiller Compatible
Includes
Wall Mounting Brackets
Number of Bubblers
1
Refrigerant Type
R134A
Bubbler Material
Brass
Cooling Capacity
8 gph @ 50 Degrees F
Station Type
Single Fountain
Includes Water Filter
Water Filter Included
Refrigeration
Refrigerated
Item
Drinking Fountain
ADA Compliant
ADA Compliant
Full Load Current
5 A
Antimicrobial
Antimicrobial

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
18 7/8 in
Width
17 5/8 in
Overall Depth
18 5/8 in

Description

Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Graystone, Overall Height 18 7/8 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant, Standards cULus, NSF

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.