Shop OASIS

Drinking Fountain

  • Mfr # PGV8ACSTN
  • Zoro # G625066723

product price: 
$
1,531.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 5/8 in
Housing Finish
Brushed
Housing Color
Silver
Vandal Resistant
Vandal Resistant
Station Type
Bottle Filling Dispenser, Single Fountain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PGV8ACSTN
Zoro #
G625066723
UPC #
092026170294
Country of Origin
Mexico
Housing Finish
Brushed
Housing Color
Silver
Vandal Resistant
Vandal Resistant
Station Type
Bottle Filling Dispenser, Single Fountain
ADA Compliant
ADA Compliant
Refrigeration
Refrigerated
Features
Galvanized Steel Louver and Bottom Screen, Vandal Resistant Bubbler with Flexible Guard, Vandal Resistant Fasteners, Vandal Resistant Push Button
Power Consumption
460 W
Product Weight
62 lb
Includes
Wall Mounting Brackets
Includes Water Filter
Water Filter Not Included
Operating Voltage
115V
Bubbler Material
Brass
Chiller Compatible
Chiller Compatible
Refrigerant Type
R134A
Housing Material
Stainless Steel
Vandal Resistant Features
Vandal Resistant, Vandal Resistant Button
Fountain Actuation
Front Push Button
Power Source
Electric Corded
Item
Drinking Fountain
Cooling Capacity
8 gph @ 50 Degrees F
Bubbler Finish
Chrome-Plated
Number of Bubblers
1
Compressor Horsepower
1/4 hp
Standards
cULus, NSF
Full Load Current
4.6 A

Dimensions

Overall Depth
18 5/8 in
Width
17 5/8 in
Manufacturer Warranty Length
5 yr
Overall Height
18 15/16 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Not Applicable, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Brushed, Overall Height 18 15/16 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Vandal Resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.