Shop ELKAY

BottleFillingStation, Blk, 46-7/8", SS

  • Mfr # LZSTL8WSBPRO-FSR5
  • Zoro # G221890326

product price: 
$
2,791.99
/ea
Free Shipping & Returns

Key Features

Compatible Filter Manufacturer Part Number
FL10, FSR5
Refrigeration
Refrigerated
Compatible Product Type
Bottle Filling Station
ADA Compliant
ADA Compliant
Includes
Bottle Filler, Sediment Filter, Ultra Capacity Filter, Water Cooler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSBPRO-FSR5
Zoro #
G221890326
UPC #
094902169217
Country of Origin
United States
Compatible Filter Manufacturer Part Number
FL10, FSR5
Refrigeration
Refrigerated
Compatible Product Type
Bottle Filling Station
ADA Compliant
ADA Compliant
Includes
Bottle Filler, Sediment Filter, Ultra Capacity Filter, Water Cooler
Item
Bottle Filling Station
Dispenser Actuation
Push Button, Sensor
Housing Material
Stainless Steel
Housing Color
Black
Water Temperature Types
Cold
Environment
Indoor
Includes Water Chiller
Water Chiller Included
Antimicrobial
Antimicrobial
Features
Alcove Light, Antimicrobial, Automatic Filter Flush, Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Top Mount Quick Filter Change, Visual Filter Monitor
Includes Water Filter
Water Filter Included
Temperature Adjustment
Adjustable
Filter Status Indicator
Filter Status Indicator Included
Accessory Type
Bottle Filling Station
Maximum Flow Rate
1.1 gpm
Cooling Capacity
8 gph
Operating Voltage
115V
Housing Finish
Stainless
Filter Location
Top Panel Access
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Power Source - TS Only
Electric Hard Wired
Power Source
Electric Hard Wired
Power Source - old
Electric Hard Wired
Number of Dispensers
3

Dimensions

Overall Depth
36 3/4 in
Drain Outside Diameter
1 1/4 in
Manufacturer Warranty Length
12 mo, 5 yr Refrigeration System
Width
19 in
Overall Height
46 7/8 in
Inlet Tube Outside Diameter
3/8 in
Fits Chest Size
Alcove Light, Antimicrobial, Automatic Filter Flush, Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Top Mount Quick Filter Change, Visual Filter Monitor

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Push Button, Sensor, Mounting Location Wall Mount, Cooling Capacity 8 gph, Housing Color Black, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.