Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PG8EBFSLSAN
  • Zoro # G825066837

product price: 
$
2,496.99
/ea
Free Shipping & Returns

Key Features

Bi-Level Field Adjustable
Bi-Level Field Adjustable
Fountain Actuation
Front Push Button
Overall Height
38 3/16 in
Bubbler Finish
Chrome-Plated
Features
Ample Filtration Space, Contactless Bottle Filler with Programmable Auto Shut-Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8EBFSLSAN
Zoro #
G825066837
UPC #
092026192029
Country of Origin
Mexico
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Fountain Actuation
Front Push Button
Bubbler Finish
Chrome-Plated
Features
Ample Filtration Space, Contactless Bottle Filler with Programmable Auto Shut-Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Filter Location
Top Panel Access
ADA Compliant
ADA Compliant
Item
Drinking Fountain
Full Load Current
5 A
Housing Material
Stainless Steel
Environment
Indoor
Housing Color
Sand
Station Type
Bi-Level Fountain
Includes
Wall Mounting Brackets
Operating Voltage
115V
Refrigerant Type
R134A
Includes Water Filter
Water Filter Not Included
Bubbler Material
Brass
Refrigeration
Refrigerated
Power Consumption
500 W
Cooling Capacity
8 gph @ 50 Degrees F
Product Weight
80 lb
Bottle Dispenser Actuation
Sensor
Housing Finish
Sandstone
Chiller Compatible
Chiller Compatible
Standards
cULus, NSF
Antimicrobial
Antimicrobial
Power Source
Electric Corded
Vandal Resistant
Not Vandal Resistant
Number of Bubblers
1

Dimensions

Overall Height
38 3/16 in
Width
35 1/4 in
Overall Depth
18 5/8 in
Manufacturer Warranty Length
5 yr

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Sand, Housing Finish Sandstone, Overall Height 38 3/16 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.