Shop OASIS

Drinking Fountain

  • Mfr # PG8EBFGST
  • Zoro # G525066731

product price: 
$
1,867.99
/ea
Free Shipping & Returns

Key Features

Filter Location
Top Panel Access
Station Type
Single Fountain
Housing Finish
Graystone
Chiller Compatible
Chiller Compatible
Environment
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8EBFGST
Zoro #
G525066731
UPC #
092026191886
Country of Origin
Mexico
Filter Location
Top Panel Access
Station Type
Single Fountain
Housing Finish
Graystone
Chiller Compatible
Chiller Compatible
Environment
Indoor
Power Consumption
500 W
Refrigeration
Refrigerated
Bottle Dispenser Actuation
Sensor
Fountain Actuation
Front Push Button
Operating Voltage
115V
Item
Drinking Fountain
Power Source
Electric Corded
Refrigerant Type
R134A
Standards
cULus, NSF
Full Load Current
5 A
Antimicrobial
Antimicrobial
ADA Compliant
ADA Compliant
Number of Bubblers
1
Bubbler Material
Brass
Features
Ample Filtration Space, Contactless Bottle Filler with Programmable Auto Shut-Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Housing Material
Stainless Steel
Vandal Resistant
Not Vandal Resistant
Housing Color
Silver
Bubbler Finish
Chrome-Plated
Includes
Wall Mounting Brackets
Cooling Capacity
8 gph @ 50 Degrees F
Includes Water Filter
Water Filter Not Included
Product Weight
62 lb

Dimensions

Overall Height
51 1/8 in
Width
17 5/8 in
Manufacturer Warranty Length
5 yr
Overall Depth
18 5/8 in

Description

Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Graystone, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant, Standards cULus, NSF

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.