Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PG8FEBFSLGSTFVF
  • Zoro # G725066531

product price: 
$
2,811.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Refrigeration
Refrigerated
Number of Bubblers
1
Fountain Actuation
Front Push Button
Housing Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8FEBFSLGSTFVF
Zoro #
G725066531
UPC #
092026203725
Country of Origin
Mexico
Housing Material
Stainless Steel
Refrigeration
Refrigerated
Number of Bubblers
1
Fountain Actuation
Front Push Button
Housing Color
Gray
Compatible Filter Manufacturer Part Number
041145-001
Product Weight
82 lb
Power Consumption
500 W
Refrigerant Type
R134A
Bubbler Material
Brass
Filter Location
Top Panel Access
Antimicrobial
Antimicrobial
Vandal Resistant
Not Vandal Resistant
Cooling Capacity
8 gph @ 50 Degrees F
Environment
Indoor
Bottle Dispenser Actuation
Sensor
Station Type
Bi-Level Fountain
Power Source
Electric Corded
Operating Voltage
115V
Includes Water Filter
Water Filter Included
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Bubbler Finish
Chrome-Plated
ADA Compliant
ADA Compliant
Includes
Wall Mounting Brackets
Features
Contactless Bottle Filler with Programmable Auto Shut Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Tilt 'n Tether Filter Replacement, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Standards
cULus, NSF
Full Load Current
5 A
Housing Finish
Graystone
Item
Drinking Fountain
Chiller Compatible
Chiller Compatible

Dimensions

Width
35 1/4 in
Overall Depth
18 5/8 in
Manufacturer Warranty Length
5 yr
Overall Height
51 1/8 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Graystone, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.