Drinking Fountain/Filler Combo

  • Mfr # PG8FEBFSTNFVF
  • Zoro # G325066658
product price: 
$
1,828.99
/ea
Free Shipping & Returns

Key Features

Bottle Dispenser Actuation
Sensor
Antimicrobial
Antimicrobial
Full Load Current
5 A
Housing Color
Silver
Filter Location
Top Panel Access
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PG8FEBFSTNFVF
Zoro #
G325066658
UPC #
092026203701
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
5 yr
Overall Depth
18 5/8 in
Width
17 5/8 in
Overall Height
51 1/8 in

Details

Bottle Dispenser Actuation
Sensor
Antimicrobial
Antimicrobial
Full Load Current
5 A
Housing Color
Silver
Filter Location
Top Panel Access
Power Consumption
500 W
Item
Drinking Fountain
Vandal Resistant
Not Vandal Resistant
Housing Finish
Stainless
Environment
Indoor
Fountain Actuation
Front Push Button
Station Type
Single Fountain
Compatible Filter Manufacturer Part Number
041145-001
Bubbler Material
Brass
ADA Compliant
ADA Compliant
Features
Ample Filtration Space, Contactless Bottle Filler with Programmable Auto Shut-Off, External Stream Height Adjustment, External Thermostat Access, Filter Monitor and Bottle Counter, LED Lighted Alcove, Permanently Formed Logos, Self-Scouring Waste Drain, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Product Weight
64 lb
Housing Material
Stainless Steel
Refrigeration
Refrigerated
Refrigerant Type
R134A
Power Source
Electric Corded
Includes Water Filter
Water Filter Included
Chiller Compatible
Chiller Compatible
Operating Voltage
115V
Cooling Capacity
8 gph @ 50 Degrees F
Number of Bubblers
1
Standards
cULus, NSF
Includes
Wall Mounting Brackets
Bubbler Finish
Chrome-Plated

Description

Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Stainless, Overall Height 51 1/8 in, Overall Depth 18 5/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant, Standards cULus, NSF

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews