Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PG8SBFSLGST
  • Zoro # G125066735

product price: 
$
2,562.99
/ea
Free Shipping & Returns

Key Features

Includes
Wall Mounting Brackets
Bottle Dispenser Actuation
Front Push Button
Includes Water Filter
Water Filter Not Included
Features
Ample Filtration Space, External Stream Height Adjustment, External Thermostat Access, Permanently Formed Logos, Self-Scouring Waste Drain, Top-Access Tilt 'n Tether Filter Replacement, Universal High-Right/High-Left Design, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Cooling Capacity
8 gph @ 50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8SBFSLGST
Zoro #
G125066735
UPC #
092026196454
Country of Origin
Mexico
Includes
Wall Mounting Brackets
Bottle Dispenser Actuation
Front Push Button
Includes Water Filter
Water Filter Not Included
Features
Ample Filtration Space, External Stream Height Adjustment, External Thermostat Access, Permanently Formed Logos, Self-Scouring Waste Drain, Top-Access Tilt 'n Tether Filter Replacement, Universal High-Right/High-Left Design, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Cooling Capacity
8 gph @ 50 Degrees F
Housing Material
Stainless Steel
ADA Compliant
ADA Compliant
Power Consumption
500 W
Station Type
Bi-Level Fountain
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Environment
Indoor
Number of Bubblers
1
Standards
cULus, NSF
Fountain Actuation
Front Push Button
Full Load Current
5 A
Bubbler Finish
Chrome-Plated
Antimicrobial
Antimicrobial
Bubbler Material
Brass
Housing Finish
Graystone
Product Weight
79 lb
Refrigerant Type
R134A
Vandal Resistant
Not Vandal Resistant
Refrigeration
Refrigerated
Operating Voltage
115V
Item
Drinking Fountain
Filter Location
Top Panel Access
Power Source
Electric Corded
Housing Color
Gray
Chiller Compatible
Chiller Compatible

Dimensions

Width
35 1/4 in
Overall Depth
18 9/16 in
Manufacturer Warranty Length
5 yr
Overall Height
51 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Graystone, Overall Height 51 in, Overall Depth 18 9/16 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.