Shop OASIS

Drinking Fountain/Filler Combo

  • Mfr # PG8SBFSLSAN
  • Zoro # G425066756

product price: 
$
2,562.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Includes
Wall Mounting Brackets
Station Type
Bi-Level Fountain
Vandal Resistant
Not Vandal Resistant
Width
35 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG8SBFSLSAN
Zoro #
G425066756
UPC #
092026196461
Country of Origin
Mexico
Includes
Wall Mounting Brackets
Station Type
Bi-Level Fountain
Item
Drinking Fountain
Vandal Resistant
Not Vandal Resistant
Chiller Compatible
Chiller Compatible
Bubbler Finish
Chrome-Plated
Bubbler Material
Brass
Features
Ample Filtration Space, External Stream Height Adjustment, External Thermostat Access, Permanently Formed Logos, Self-Scouring Waste Drain, Top-Access Tilt 'n Tether Filter Replacement, Universal High-Right/High-Left Design, Water Saver Bubbler Infused with Silver-Based Antimicrobial Additive
Full Load Current
5 A
Number of Bubblers
1
Refrigeration
Refrigerated
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Housing Color
Sand
Filter Location
Top Panel Access
Refrigerant Type
R134A
Environment
Indoor
ADA Compliant
ADA Compliant
Standards
cULus, NSF
Housing Material
Stainless Steel
Includes Water Filter
Water Filter Not Included
Antimicrobial
Antimicrobial
Power Consumption
500 W
Fountain Actuation
Front Push Button
Housing Finish
Sandstone
Bottle Dispenser Actuation
Front Push Button
Operating Voltage
115V
Power Source
Electric Corded
Product Weight
79 lb
Cooling Capacity
8 gph @ 50 Degrees F

Dimensions

Overall Height
51 in
Width
35 1/4 in
Overall Depth
18 9/16 in
Manufacturer Warranty Length
5 yr

Description

Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Front Push Button, Includes Water Filter Water Filter Not Included, ADA Compliant ADA Compliant, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Sand, Housing Finish Sandstone, Overall Height 51 in, Overall Depth 18 9/16 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.