0.5x6 COP Milf Hanger
- Mfr # 33694
- Zoro # G523777745
product price:Â
$
4.69
/ea
Sold in multiples of 25 for
$117.25
Key Features
Height
6 in
Length (In.)
0.32 in
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33694
- Zoro #
- G523777745
- UPC #
- 038753336947
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Length (In.)
- 0.32 in
- Width
- 1/2 in
Description
0.5x6 copper MILF hanger by Oatey designed for secure pipe support in plumbing applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.