Adjustable Cable Hanger, PK10
- Mfr # YHF3-HG-20FT-460MM-GRA
- Zoro # G924778709
product price:Â
$
401.99
/pk of 10, $40.20/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Standards
ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
Attachment Type
Hook
Wire Rope Finish
Galvanized
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YHF3-HG-20FT-460MM-GRA
- Zoro #
- G924778709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Wire Rope Length
- 20 ft
- Overall Length
- 20 ft
- Length
- 20 ft
Details
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Item
- Adjustable Cable Hanger
- Attachment Type
- Hook
- Wire Rope Finish
- Galvanized
- Material
- Galvanized Steel
- Shape
- Adjustable Joint
- Series
- YHF3
- Load Capacity
- 200 lb
- Loop Attachment Type
- Key Release
- Shell Material
- Galvanized Steel
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.