1-1/4-1-1/2 In Test-Ball

  • Mfr # 270016

  • Zoro # G510675337


product price:  $57.99
/ea

Key Features

Nominal Size
1.25 to 1.5 in
Max. Back Pressure
13 psi
Required Inflation Pressure
40 psi
Color
Black
Deflated Size
1.1 in. x 5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
270016
Zoro #
G510675337
UPC #
675115270015
Country of Origin
United States

Dimensions

Nominal Size
1.25 to 1.5 in
Deflated Size
1.1 in. x 5.5 in

Details

Max. Back Pressure
13 psi
Required Inflation Pressure
40 psi
Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.