Zoro Homepage

Cleanout Plug, 4 In, Brass

  • Mfr # 42374

  • Zoro # G3403486


product price: $15.69
/ea

Key Features

Material
Brass
Nominal Size
4 in
For Use In
Drain Access
Outside Diameter
4 in
Maximum Operating Pressure
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42374
Zoro #
G3403486
UPC #
038753423746
Country of Origin
China

Dimensions

Nominal Size
4 in
Outside Diameter
4 in
Nominal Pipe Size
4 in

Details

Material
Brass
For Use In
Drain Access
Item
Cleanout Plug
Maximum Operating Pressure
10 psi
Plug Drive Style
Raised Square
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Specific Fitting Shape
Pipe Plug

Description

Pipe Plug, 4 in Nominal Pipe Size, Brass, MNPT, 4 in Outside Diameter, 10 psi Maximum Operating Pressure, Plug Drive Style Raised Square

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.