Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout Plug, Recessed Head, 2 In

  • Mfr # 42741

  • Zoro # G1317321


product price: $8.39
/ea

Key Features

Material
Brass
Nominal Size
2 in
For Use In
Drain Access
Type
Recessed Head
Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42741
Zoro #
G1317321
UPC #
038753427416
Country of Origin
Thailand

Dimensions

Nominal Size
2 in
Outside Diameter
2 in
Nominal Pipe Size
2 in

Details

Material
Brass
For Use In
Drain Access
Type
Recessed Head
Item
Cleanout Plug
Pipe Fitting Material
Brass
Plug Drive Style
Recessed Square
Fitting Connection Type
MNPT
Specific Fitting Shape
Pipe Plug

Description

Pipe Plug, 2 in Nominal Pipe Size, Brass, MNPT, 2 in Outside Diameter, Not Applicable Maximum Operating Pressure, Plug Drive Style Recessed Square

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.