Shop OATEY
See all product information
Create Account
Flux
- Mfr # 30011
- Zoro # G623516633
product price:Â
$
2.59
/ea
Sold in multiples of 12 for
$31.08
Key Features
Maximum Active Temperature
700 Degrees F
Features
Effective on all metals except aluminum and stainless steel, Excellent wetting characteristics for better solder flow and exceptional bonding, Will not turn copper piping green
Clean Up Type
Flux Remover
Specific Gravity
1.1
Container Type
Jar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30011
- Zoro #
- G623516633
- UPC #
- 038753300115
- Country of Origin
- United States
- Maximum Active Temperature
- 700 Degrees F
- Features
- Effective on all metals except aluminum and stainless steel, Excellent wetting characteristics for better solder flow and exceptional bonding, Will not turn copper piping green
- Clean Up Type
- Flux Remover
- Specific Gravity
- 1.1
- Container Type
- Jar
- Flux Series
- Oatey(R) No. 5 Paste Flux
- Standards
- NSF standard 14 (performance) and standard 61 (health effects) certified
- Container Capacity
- 1.7 oz
- For Material Type
- Ideal for large diameter copper piping
- Form
- Paste
- Lead Content
- Lead-Free
- Application
- designed to provide superior wetting properties for better solder flow
- Item
- Flux
- Flux Type
- Petrolatum-based solder paste flux
Dimensions
- Fits Chest Size
- Effective on all metals except aluminum and stainless steel, Excellent wetting characteristics for better solder flow and exceptional bonding, Will not turn copper piping green
Description
Flux, Container Capacity 1.7 oz, Container Type Jar, Form Paste, Maximum Active Temperature 700 Degrees F, Flux Series Oatey(R) No. 5 Paste Flux, Flux Type Petrolatum-based solder paste flux, For Material Type Ideal for large diameter copper piping, Standards NSF standard 14 (performance) and standard 61 (health effects) certified, Application designed to provide superior wetting properties for better solder flow, Clean Up Type Flux Remover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.