Shop OATEY
See all product information
Create Account
Flux
- Mfr # 30143
- Zoro # G423516680
product price:Â
$
29.55
/ea
Sold in multiples of 12 for
$354.60
Key Features
Clean Up Type
Water
Container Type
Jar
For Material Type
Good for large diameter copper piping
Flux Type
Water Soluble Tinning Flux
Maximum Active Temperature
700 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30143
- Zoro #
- G423516680
- UPC #
- 038753301433
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Designed for use in joining or sweating copper pipe and fittings, Effective on all metals, except aluminum and stainless steel, Will not turn copper piping green
Details
- Clean Up Type
- Water
- Container Type
- Jar
- Item
- Flux
- For Material Type
- Good for large diameter copper piping
- Flux Type
- Water Soluble Tinning Flux
- Maximum Active Temperature
- 700 Degrees F
- Standards
- Meets ASTM standard B-813 and is approved for use by model plumbing codes, NSF standard 14 (performance) and standard 61 (health effects) certified
- Specific Gravity
- 1.3
- For Solder Type
- Tin
- Features
- Designed for use in joining or sweating copper pipe and fittings, Effective on all metals, except aluminum and stainless steel, Will not turn copper piping green
- Flux Series
- Oatey(R) H2O No. 95 Water Soluble Tinning Flux
- Lead Content
- Lead-Free
- Form
- Paste
- Container Capacity
- 1 lb
- Application
- washes residual flux out of a piping system.
Description
Flux, Container Capacity 1 lb, Container Type Jar, Form Paste, Maximum Active Temperature 700 Degrees F, Flux Series Oatey(R) H2O No. 95 Water Soluble Tinning Flux, Flux Type Water Soluble Tinning Flux, For Material Type Good for large diameter copper piping, For Solder Type Tin, Standards Meets ASTM standard B-813 and is approved for use by model plumbing codes, NSF standard 14 (performance) and standard 61 (health effects) certified, Application washes residual flux out of a piping system.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.