Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38974
Zoro #
G8653434
UPC #
038753389745
Country of Origin
China
Dimensions
Pipe Size
1/4 in
Open Height
4 in
Details
Item
Ice Maker Valve
Body Material
Low Lead Brass
Max. Pressure
100 psi
Style
Quarter Turn
Connection
Copper Sweat
Max. Temp.
200 Degrees F
Handle Material
Alloy
Handle Color
Green
Description
Ice Maker Valve, Quarter Turn, Pipe Size 1/4 in, Copper Sweat Connection, Max. Pressure 100 psi, Max. Temp. 200 Degrees F, Open Height 4 in, Body Material Low Lead Brass, Alloy Handle Material, Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.