Shop OATEY
See all product information
Create Account
No-Calk 11 in. W X 14-1/2 in. L Galvanized Steel Flashing Silver
- Mfr # 11867
- Zoro # G505310007
product price:
$
12.99
/ea
Sold in multiples of 6 for
$77.94
Key Features
Construction Material
Galvanized Steel
Color
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11867
- Zoro #
- G505310007
- UPC #
- 38753118673
- Country of Origin
- United States
- Construction Material
- Galvanized Steel
- Color
- Unfinished
Description
No-caulk flashing with galvanized steel base exclusive 1-piece construction insures a positive leak-proof installation every time. Elastomeric collar allows the vent stack plenty of room for expansion and contraction. Galvanized base is made from 24-gauge deep drawing steel extra high with no seams. Easy- to-install, the flashing slips over the vent stack and automatically adjusts to pipe size and roof angle and remains perfectly flat on the roof.
- • Roof flashing slides over DWV pipe for pitch to 40 degrees
- • GalvanizeMade of rust-proof, stamped 29 gauge galvanized steeld
- • Non-fading sealing collar
- • Approved for type B installations
- • Not for hot-mopped or built-up roofs
- • Do not use paint or petroleum based products on rubber collars
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.