Zoro Homepage

PVC Adj Cleanout 6", w/6"Chr Cvr R

  • Mfr # 74196

  • Zoro # G2775549


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Type
Round with ring
Pipe Dia. (In.)
6"
Grid Material
Chrome
Material of Construction
PVC, Chrome
Connection
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74196
Zoro #
G2775549
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
6"
Height (In.)
6"

Details

Type
Round with ring
Grid Material
Chrome
Material of Construction
PVC, Chrome
Connection
Pipe
Item
PVC Adj Cleanout 6",w/6"Chr Cvr R

Description

PVC Adj Cleanout 6 In.,w/6 In.Chr Cvr R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.