Zoro Homepage

PVC PVC Cap, Threaded, 3" Pipe Size

  • Mfr # 43915

  • Zoro # G7701410


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Cap
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43915
Zoro #
G7701410
UPC #
038753439150
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Cap
Item
PVC Cap
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Color
White
Pipe Fitting Material
PVC
Pipe Fitting Connection Type
Threaded
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Cap, 3 in Nominal Pipe Size, ABS, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.