Zoro Homepage

PVC Saddle Tee Kit, 4" x 3" Pipe Size

  • Mfr # 43793

  • Zoro # G7712446


product price: $16.89
/ea
Sold in multiples of 6 for $101.34

Key Features

Pipe Size - Pipe Fitting
4" x 3"
Specific Fitting Shape
Saddle Tee
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43793
Zoro #
G7712446
UPC #
038753437934
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 3"
Pipe Size (Fittings)
4" x 3"

Details

Specific Fitting Shape
Saddle Tee
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Tee
Item
Saddle Tee Kit
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule 40
Color
White/Black
Specific Pipe Fitting Shape
Saddle Tee
Pipe Fitting Material
PVC

Description

Saddle Tee Kit,4 In.x 3 In. PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.