Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey Saddle Tee Kit, 4"x 2" ABS 43790

Saddle Tee Kit, 4"x 2" ABS (Discontinued)

  • Mfr # 43790
  • Zoro # G7712531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43790
Zoro #
G7712531
UPC #
038753437903
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 2"

Details

Basic Pipe Fitting Material
Plastic
Item
Saddle Tee Kit

Description

Saddle Tee Kit,4 In.x 2 In. ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.