Zoro Homepage

Single Lever Brass Ball Valve, Standard

  • Mfr # 38475

  • Zoro # G7711840


product price: $116.99
/ea
Sold in multiples of 6 for $701.94
Free Shipping & Returns

Key Features

Handle Type
Single Lever
Ball Valve Product Group
Manual
Body Material
Brass
Standards
ASTM E814; CAN/ULC S115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38475
Zoro #
G7711840
UPC #
038753384757
Country of Origin
United States

Details

Item
Single Lever Brass Ball Valve,Standard
Handle Type
Single Lever
Ball Valve Product Group
Manual
Body Material
Brass
Standards
ASTM E814; CAN/ULC S115

Description

Single Lever Brass Ball Valve,Standard

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.